Skip Content
PLIERS SLIP JOINT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS SLIP JOINT 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW500-8
  • Mfr. Model # 500-8
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.61 lbs

Product Details

Slip joint pliers with vinyl grip, 8 inches.

Technical Specs

  • Handle Type Vinyl Grip
  • Item Slip Joint
  • Overall Length 8"
  • Jaw Length 1.36"
  • Jaw Width 1.28"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list