PLIERS SLIP JOINT 8IN NATURAL FINSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT 8IN NATURAL FINSH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT278XL
  • Mfr. Model # 278XL
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.54 lbs

Product Details

Forged from custom blend alloy steel. Clear permanent markings. Plier halves are assembled together with Flush Fastening(TM) system for joint adjustability and precision movement. Counter sunk fastener. Knurled impressions often used to de-burr when used as a rasp. Length: 8".

Technical Specs

  • Features Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Features Shear Type Cutter, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts, Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field
  • Handle Type Ergonomic
  • Finish Natural
  • Material Forged Alloy Steel
  • Max. Jaw Opening 11/16"
  • Item Slip Joint Pliers
  • Standards ASME B107.23-2004
  • Overall Length 8"
  • Wire Cutter Yes
  • Jaw Length 2-3/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 1-5/16"
  • Includes Pliers Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list