PLIERS SLIP JOINT 8IN FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT 8IN FATMAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-524
  • Mfr. Model # 84-524
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Features Two-Position, Adjustable Joint Design Used for Grasping and Turning, Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, One-Piece Rivet Design Improves Strength and Eliminates Retightening, Forged Chrome Vanadium Steel is Strong and Durable
  • Item Slip Joint Pliers
  • Finish Natural
  • Handle Type Ergonomic
  • Max. Jaw Opening 43/64"
  • Material Forged Chrome Vanadium Steel
  • Overall Length 8"
  • Standards ANSI
  • Wire Cutter No
  • Jaw Length 1-3/8"
  • Jaw Width 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Pliers Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list