Skip Content
PLIERS SLIP JOINT 8IN BI-MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT 8IN BI-MATERIAL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-026
  • Mfr. Model # 84-026
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Finish Glossy
  • Features Slip-Resistant Bi-Material Handle for a Comfortable Grip, Drop-Forged Steel is Strong and Durable, Two-Position Adjustable Joint Design Used for Grasping and Turning.
  • Handle Type Ergonomic
  • Material Drop-Forged Steel
  • Standards ANSI
  • Item Slip Joint Pliers
  • Max. Jaw Opening 43/64"
  • Overall Length 8-3/8"
  • Wire Cutter No
  • Jaw Length 1-3/8"
  • Jaw Width 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Pliers Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list