Skip Content
PLIERS SLIP JOINT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SLIP JOINT 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS6H
  • Mfr. Model # PS6H
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.5 lbs

Product Details

Slip joint pliers. Chrome nickel steel drop forged. Ergonomic dual molded handles provide comfort and a more positive grip. Two position adjustment with serrated jaws. 6-3/8 inch length.

Technical Specs

  • Handle Type Ergonomic Molded
  • Item Slip Joint Pliers
  • Material Chrome Nickel Steel Drop Forged
  • Overall Length 6-3/8"
  • Jaw Length 1.4"
  • Jaw Width 1"
  • Features Chrome Nickel Steel Drop Forged Provides 30% Longer Life than Chrome Vanadium, Ergonomic Dual Modled Handle Provides Comfort and more Positive Grip, Two Position Adjustment with Serrated Jaws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list