PLIERS SLIP JOINT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIERS SLIP JOINT 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW500-6
  • Mfr. Model # 500-6
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.37 lbs

Product Details

Slip joint pliers with vinyl grip, 6 inches.

Technical Specs

  • Item Slip Joint
  • Handle Type Vinyl Grip
  • Overall Length 6"
  • Jaw Length 1.16"
  • Jaw Width 1.16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list