Skip Content
PLIERS SLIP JOINT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SLIP JOINT 6IN

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2078406
  • Mfr. Model # 2078406
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Handle Type Ergonomic
  • Features Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, Machined Jaws for Maximum Gripping Strength, Induction Hardened Cutting Edge Stays Sharper, Longer
  • Finish Nickel Chrome and Black Oxide
  • Item Slip Joint Pliers
  • Material Nickel Chromium Steel
  • Max. Jaw Opening 3/4"
  • Wire Cutter Yes
  • Overall Length 6"
  • Standards ANSI
  • Jaw Length 1-1/8"
  • Jaw Width 1-5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list