Skip Content
PLIERS SLIP JOINT 6 PLASTIC-DIP HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS SLIP JOINT 6 PLASTIC-DIP HDL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND511-6
  • Mfr. Model # D511-6
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Handle Type Plastic Dipped
  • Overall Length 6-9/16"
  • Jaw Length 1-3/16"
  • Item Slip Joint Pliers
  • Material Steel
  • Jaw Width 1-3/16"
  • Finish Nickel Chrome
  • Features Shear-Type Cutter for Precision Wire Cutting, Two Versatile Jaw Positions, Serrated Jaws Provide Sure-Gripping Power, Turquoise Blue Handle
  • Max. Jaw Opening 1-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Cutter No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list