PLIERS SLIP JOINT 6-9/16IN W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT 6-9/16IN W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT276G
  • Mfr. Model # 276G
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.4 lbs

Product Details

6-9/16 inch combination pliers. Two jaw positions and shear type wire cutter. Plastisol dipped handles.

Technical Specs

  • Features Two Jaw Positions, Shear Type Wire Cutter, Plastisol Grips for Added Comfort
  • Handle Type Dipped
  • Finish Satin
  • Material Forged Tool Steel
  • Item Combination Slip Joint Pliers
  • Max. Jaw Opening 1"
  • Overall Length 6-9/16"
  • Standards ASME B107.23
  • Wire Cutter Yes
  • Jaw Length 1-3/4"
  • Jaw Width 1-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Pliers Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list