Skip Content
PLIERS SLIP JOINT 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT 6-1/2IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT276
  • Mfr. Model # 276
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Two Jaw Positions, Shear Type Wire Cutter
  • Handle Type Plain
  • Finish Natural
  • Material Forged Alloy Steel
  • Max. Jaw Opening 3/8"
  • Item Combination Slip Joint Pliers
  • Overall Length 6-1/2"
  • Standards ASME B107.23
  • Wire Cutter Yes
  • Jaw Width 1-3/16"
  • Jaw Length 1-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Pliers Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list