Skip Content
PLIERS SLIP JOINT 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SLIP JOINT 10IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL5410
  • Mfr. Model # 5410
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Finish Polished
  • Handle Type Dipped
  • Item Slip Joint Pliers
  • Features Permalock Fastener Eliminates Nut and Bolt Failure
  • Material Forged Alloy Steel
  • Max. Jaw Opening 1/2"
  • Overall Length 10"
  • Standards ASME B107.23M
  • Jaw Length 1-1/2"
  • Wire Cutter Yes
  • Jaw Width 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list