Skip Content
PLIERS SIDE CUTTING NE TYPE 9-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SIDE CUTTING NE TYPE 9-1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND201-9NE
  • Mfr. Model # D201-9NE
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

9-1/4 inch standard New England style side cutter. Smooth, streamline design. Slides more easily in and out of tool pouch. Plastic-dipped handles.

Technical Specs

  • Jaw Length 1-19/32"
  • Jaw Width 1-5/16"
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Handle Type Plastic-Dipped
  • Features Sure-Gripping, Cross-Hatched Knurled Jaws
  • Item Side-Cutting Pliers
  • Material Carbon Steel
  • Handle Colour Dark Blue
  • Overall Length 9-3/8"
  • Nose Type New England
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list