PLIERS SIDE CUTTING F/REBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SIDE CUTTING F/REBAR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND2000-7CST
  • Mfr. Model # D2000-7CST
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.7 lbs

Product Details

8-1/4 inch standard side cutter. For cutting soft annealed tie wire used on reinforcing rods. Knurled jaws. Hook bend handle for non-slip grip. Coil spring holds jaws open. Plastic-dipped handles. Cutting knives for ACSR, bolts, nails and most hard wire.

Technical Specs

  • Features Twists and Cuts Soft Annealed Rebar Tie Wire, Hook Bend Handle, Spring-Loaded Action for Self-Opening, Combination Polished and Black-Oxide Finish
  • Item Ironworker's Work Pliers
  • Handle Type Plastic-Dipped
  • Material Carbon Steel
  • Overall Length 9-1/4"
  • Jaw Width 1-5/32"
  • Jaw Length 1-9/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Handle Colour Royal Blue
  • Cutting Capacity/Material Cuts ACSR, Screws, Nails and Most Hardened Wire
  • Nose Type Square
  • Jaw Bend 0 Degrees
  • Spring Return Yes
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list