PLIERS SIDE CUT SQ NOSE 9-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SIDE CUT SQ NOSE 9-1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND201-9
  • Mfr. Model # D201-9
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 141
  • Shipping Weight 1.15 lbs

Product Details

9-1/4 inch square nose side cutter. The original Klein side cutting pliers for general purpose use. Squared nose and knurled jaws. Plastic-dipped handles.

Technical Specs

  • Handle Type Plastic-Dipped
  • Item Side-Cutting Pliers
  • Cutting Capacity/Material 25/32"
  • Handle Colour Dark Blue
  • Nose Type Square
  • Overall Length 9-3/8"
  • Spring Return No
  • Jaw Width 1-5/16"
  • Jaw Length 1-19/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Features Sure-Gripping, Cross-Hatched Knurled Jaws
  • Material Carbon Steel
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list