PLIERS SIDE CUT CRMPING DIE 8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SIDE CUT CRMPING DIE 8-1/2IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN12098
  • Mfr. Model # 12098
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 141
  • Shipping Weight 0.85 lbs

Product Details

8-1/2 inch universal side cutter with crimping die. Knurled front jaws, toothed pipe grip, side cutting knives and sleeve-connector crimping die behind hinge. Wire cutter on both sides and plastic-dipped handles.

Technical Specs

  • Features Two Layers of Insulation Provide Protection Against Electric Shock, Thick, Exceptionally Tough, High Dielectric White Inner Coating is Bonded to the Tool, Flame Retardant, Impact Resistant, Bright Orange Outer Coating, High Leverage Design Provides 46% Greater Cutting and Gripping Power Than Other Plier Designs, Integral Guards Help Prevent Hand Contact with Conductive Parts
  • Handle Type Dipped
  • Item Linemans Pliers
  • Material Induction Hardened Steel
  • Overall Length 8-7/8''
  • Jaw Length 1-25/32"
  • Jaw Width 1-1/32"
  • Jaw Thickness 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards IEC 60900, ASTM F1505
  • Wire Crimper Yes
  • Spring Return No
  • Fish Tape Puller No
  • High Leverage No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list