Skip Content
PLIERS SHEET METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SHEET METAL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT260XL
  • Mfr. Model # 260XL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Pliers
  • Number of Pieces 1
  • Jaw Width 3-9/64"
  • Characteristics Drop Forged Jaw
  • Locking Clamp Product Grouping Locking Sheet Metal Clamps
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 8"
  • Overall Clamp Length 8"
  • Material Steel
  • Finish Black Epoxy
  • Jaw Type Straight and Flat
  • Locking Mechanism Guarded Quick Release Trigger
  • Swivel Pad No
  • Screw Mechanism Adjustable
  • Clamping Force Not Rated
  • Max. Opening 3/8"
  • Throat Depth 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list