PLIERS SET 5 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PLIERS SET 5 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKP5
  • Mfr. Model # 1UKP5
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 132
  • Shipping Weight 3.55 lbs

Product Details

Set contains 8" slip joint pliers, 10" groove joint pliers, 7-1/2" linesman's pliers, 6-1/2" diagonal cutters, 6-1/2" long nose pliers with side cutters. Includes vinyl pouch.

Technical Specs

  • Material Steel
  • Item Pliers Set
  • Number of Pieces 5
  • Includes 10" Tongue and Groove, 8" Slip Joint, 8" Linesman, 8" Long Nose, 7" Diagonal Cutter
  • Handle Colour Blue
  • Standards ASME B107.41M
  • Spring Return No
  • Handle Type Dipped
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list