PLIERS + S/DRVRS SET INS 10 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS + S/DRVRS SET INS 10 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPKSK10E
  • Mfr. Model # PKSK10E
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 211
  • Shipping Weight 5.5 lbs

Product Details

Includes 6 inch wire stripper: 8 inch combination pliers: 8 inch long nose, 8 inch diagonal, 10 inch water pump pliers: 7/32 x 5 inch and 1/4 x 6 inch slotted screwdrivers: #1 x 3-3/16 inch, #2 x 4 inch and #3 x 6 inch Phillips screwdrivers. Ergonomic handles.

Technical Specs

  • Item 10 - Piece Kit
  • Includes 6" Wire Stripper, 8" Combination Pliers, 8" Long Nose, 8" Diagonal, 10" Water Pump Pliers, 7/32" X 5" and 1/4 X 6" Slotted Screwdrivers, #1 X 3-3/16" , #2 X 4" and #3 X 6" Phillips Screwdrivers
  • Number of Pieces 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list