Skip Content
PLIERS REVOLVING PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS REVOLVING PUNCH

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL72
  • Mfr. Model # 72
  • UNSPSC # 27111516
  • CATALOGUE PAGE # 172
  • Shipping Weight 0.55 lbs

Product Details

Spring tension, self-opening tool for punching round holes in leather, plastic, rubber, canvas, & similar materials. Made of plated steel with 6 tapered and hollow, hardened steel punches. Punch sizes: 5/64 inch, 3/32 inch, 7/64 inch, 1/8 inch, 5/32 inch, 3/1 inch (2.0, 2.5, 3.0, 3.5, 4.0, 4.5 mm).

Technical Specs

  • Application For Punching Round Holes in Leather, Plastic, Rubber, Canvas, Cardboard and Similar Materials - See More At: Http://www.generaltools.com/hole-punch#sthash.rteecvnq.dpuf
  • Item Hole Punch
  • Hole Size (In.) 5/64", 3/32", 7/64", 1/8", 5/32", 3/16"
  • Construction Plated Steel
  • Handle Steel
  • Overall Length (In.) 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list