PLIERS RETAINING RING CONVERT LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS RETAINING RING CONVERT LEVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT371L
  • Mfr. Model # 371L
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Retaining Ring Pliers
  • Handle Design Cushion Grip
  • Overall Length 5-3/4"
  • Tip Type Fixed
  • For Shaft Dia. 1/8" to 25/32"
  • For Bore Dia. 3/8" to 1"
  • Tip Angle 90 Degrees
  • Spring Return Yes
  • Plier Style Convertible
  • Tip Dia. 0.038"
  • Handle Colour Red
  • Material Carbon Steel
  • Number of Pieces 1
  • Standards ASME B107.19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list