Skip Content
PLIERS RETAIN RING CONVERT LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS RETAIN RING CONVERT LEVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT376L
  • Mfr. Model # 376L
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Retaining Ring Pliers
  • Overall Length 6-3/4"
  • Handle Design Cushion Grip
  • Tip Type Fixed
  • For Bore Dia. 1-7/16" to 2"
  • Spring Return Yes
  • Tip Angle 90 Degrees
  • Tip Dia. 0.070"
  • Plier Style Convertible
  • For Shaft Dia. 7/16" to 2"
  • Number of Pieces 1
  • Handle Colour Red
  • Material Carbon Steel
  • Standards ASME B107.19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list