Skip Content
PLIERS OIL FILTER 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS OIL FILTER 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFWP10
  • Mfr. Model # FWP10
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

Adjustable oil filter wrench pliers are designed for screw on oil filters. The pliers provide a secure grip. Length, 10 inches.

Technical Specs

  • Item Adjustable Oil Filter Wrench Pliers
  • Overall Length 10"
  • Features Designed for Screw on Oil Filters, Pliers Provide a Secure Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list