Skip Content
PLIERS NUTBUSTER 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS NUTBUSTER 7IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL307
  • Mfr. Model # 307
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Dipped
  • Features Parrot Nose
  • Item Tongue and Groove Pliers
  • Material Carbon Steel
  • Finish Polished
  • Max. Jaw Opening 5/8"
  • Overall Length 7"
  • Jaw Length 1/2"
  • Adjustment Type Manual
  • Standards ANSI
  • Plier Jaw Style Nutbuster(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list