Skip Content
PLIERS NEEDLE NOSE FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS NEEDLE NOSE FATIGUE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND366-6C
  • Mfr. Model # D366-6C
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Ergonomic
  • Material Steel Alloy
  • Item Needle Nose Pliers
  • Jaw Length 1-15/16"
  • Overall Length 8"
  • Jaw Width 11/16"
  • Tip Width 1/16"
  • Voltage Rating None
  • Side Cutter No
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list