PLIERS MULTIPURPOSE NEEDLENOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS MULTIPURPOSE NEEDLENOSE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT18576
  • Mfr. Model # 18576
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Nylon Belt Pouch
  • Features Pliers with Wire Cutter, Cross Cut Saw, Taper Grind Blade, Sheep foot Blade, Can & Bottle Opener, Ruler, and Screwdriver Bits Provide Versatility
  • Material Stainless Steel
  • Item Multi-Tool
  • Number of Functions 15
  • Handle Colour Natural
  • Sheath Material Not Included
  • Locking No
  • Number of Tools 9
  • One-Hand Operation No
  • Length Open 8"
  • Opening Action Constant Open
  • Closed Length 6"
  • Tool Access Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list