PLIERS MULTIGRP 10IN LONGJAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS MULTIGRP 10IN LONGJAW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT260MGLN
  • Mfr. Model # 260MGLN
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Finish Varnish
  • Handle Type PVC Grips
  • Item Lock Joint Long Jaw Pliers
  • Material Steel
  • Max. Jaw Opening 2-1/2"
  • Overall Length 10-3/64"
  • Standards DIN ISO 8976
  • No. of Jaw Positions 12
  • Adjustment Type Push-Button
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style V-Jaw
  • Features Perfect Balance Between the Head and the Handles, Slim-Profile Self-Gripping Nose, Long Slim Nose for Improved Reach in Confined Spaces, 62 Hr. High-Frequency Treated Jaws
  • Jaw Length 2-31/64"
  • Jaw Width 63/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list