Skip Content
PLIERS MULTIGRIP 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS MULTIGRIP 12 IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT264MG
  • Mfr. Model # 264MG
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Finish Satin
  • Handle Type PVC Grips
  • Item Lock Joint Pliers
  • Material Steel
  • Overall Length 12-19/32"
  • No. of Jaw Positions 12
  • Adjustment Type Push-Button
  • Max. Jaw Opening 3-1/4"
  • Plier Jaw Style V-Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards DIN ISO 8976
  • Features Perfect Balance Between the Head and the Handles, Pipe Wrench Style Teeth to Self-Grip, Slim-Profile Self-Gripping Nose, Long Slim Nose for Improved Reach in Confined Spaces, 62 Hr. High-Frequency Treated Jaws
  • Jaw Length 2-7/8"
  • Jaw Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list