PLIERS MINI NEEDLE NOSE 5.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS MINI NEEDLE NOSE 5.5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPNN5M
  • Mfr. Model # PNN5M
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 143
  • Shipping Weight 0.25 lbs

Product Details

Miniature needle nose pliers are chrome nickel steel drop forged. Ergonomic dual molded handles provide comfort and a more positive grip. Spring loaded for easier operation. 5-1/2 inches.

Technical Specs

  • Material Drop Forged Chrome Nickel Steel
  • Item Nose Plier
  • Overall Length 5-1/2"
  • Jaw Length 1-21/32"
  • Jaw Width 1/2"
  • Tip Width 0.13"
  • Handle Type Ergonomic Dual Molded
  • Features Chrome Nickel Steel Drop Forged, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, Spring Loaded for Easier Operation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list