Skip Content
PLIERS, MAYHEW CBL OPRTD FOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS, MAYHEW CBL OPRTD FOR

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW28650
  • Mfr. Model # 28650
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Dia. 18"
  • Overall Width 6"
  • Overall Length 14-1/2"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list