PLIERS LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LONG NOSE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND335-51/2C
  • Mfr. Model # D335-51/2C
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Dipped
  • Features Extra Thin Nose
  • Item Needle Nose Plier
  • Material US Steel
  • Voltage Rating Not Rated
  • Cutting Capacity/Material Not Specified
  • Handle Colour Blue
  • Joint Type Solid
  • Overall Length 5-5/8"
  • Max. Jaw Opening 1-9/32"
  • Spring Return Yes
  • Side Cutter No
  • Jaw Bend 0 Degrees
  • Jaw Length 1-11/16"
  • Jaw Width 15/32"
  • Insulated / Uninsulated Uninsulated
  • Tip Width 1/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No
  • Gripping Surface Smooth
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list