PLIERS LONG NOSE SIDE CUTT 6-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LONG NOSE SIDE CUTT 6-5/8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND203-6
  • Mfr. Model # D203-6
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.35 lbs

Product Details

6-5/8 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.

Technical Specs

  • Handle Type Plastic Dipped
  • Item Nose Plier
  • Material Steel
  • Overall Length 6-5/8"
  • Side Cutter Yes
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Jaw Length 1-7/8"
  • Jaw Width 11/16"
  • Tip Width 3/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening 2"
  • Features Induction-Hardened, Long-Lasting Cutting Knives, Knurled Jaws for Sure Wrapping and Looping, Curved Handles Provide Greater Tool Control, Spring-loaded Action for Self-Opening
  • Handle Colour Yellow
  • Joint Type Solid
  • Insulated / Uninsulated Uninsulated
  • Wire Stripper Yes
  • Voltage Rating Not Rated
  • Cutting Capacity/Material Not Specified
  • Nonsparking No
  • ESD Safe No
  • Wire Crimper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list