Skip Content
PLIERS LONG NOSE INSULATED SIDE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LONG NOSE INSULATED SIDE CUT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND203-7INS
  • Mfr. Model # D203-7INS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # 208
  • Shipping Weight 0.45 lbs

Product Details

Induction hardened cutting knives for long life. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control. 7-3/8 inches.

Technical Specs

  • Features Hardened and Tempered
  • Material Drop Forged Steel
  • Item Insulated Needle Nose Pliers
  • Handle Colour Bright Orange
  • Handle Type Insulated
  • Side Cutter Yes
  • Standards IEC 900 and ASTMF 1505-94
  • Overall Length 7-1/8"
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Voltage Rating 1000V
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Max. Jaw Opening 1-1/4"
  • Jaw Width 11/16"
  • Jaw Length 2-7/16"
  • Tip Width 3/32"
  • Insulated / Uninsulated Insulated
  • ESD Safe No
  • Nonsparking No
  • Wire Stripper Yes
  • Wire Crimper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list