Skip Content
PLIERS LONG NOSE HD SIDE CUT 8-1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LONG NOSE HD SIDE CUT 8-1/2I

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNJ203-8
  • Mfr. Model # J203-8
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Tip Width 1/8"
  • Max. Jaw Opening 1-1/4"
  • Features Induction-Hardened Cutting Knives for Long Life, Heavier Design for Greater Cutting Power, Extended Handles Provide Added Reach and Leverage
  • Handle Type Plastic Dipped
  • Handle Colour Yellow, Black
  • Item Nose Plier
  • Joint Type Solid
  • Material Steel
  • Side Cutter Yes
  • Jaw Bend 0 Degrees
  • Overall Length 8-9/16"
  • Jaw Length 2-5/16"
  • Insulated / Uninsulated Uninsulated
  • Jaw Width 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Stripper Yes
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Spring Return No
  • Nonsparking No
  • ESD Safe No
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list