PLIERS LONG NOSE BELL SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LONG NOSE BELL SYSTEM

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND2291
  • Mfr. Model # D2291
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 1399
  • Shipping Weight 0.3 lbs

Product Details

Stripping long-nose telephone work pliers. Cleanly strips 22 (0.34 mm2) to 24 (0.25 mm2) AWG wire. Convenient insulation crushing slot.

Technical Specs

  • Item Long Nose Pliers
  • Handle Type Dipped
  • Material Steel
  • Cutting Capacity/Material 24 to 22 AWG Copper Wire
  • Handle Colour Yellow
  • Features Insulation Crushing Slot, Curved Handles
  • Spring Return No
  • Overall Length 6"
  • Side Cutter Yes
  • Jaw Bend 0 Degrees
  • Tip Width 3/32"
  • Jaw Length 1-1/4"
  • Jaw Width 11/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Voltage Rating Not Rated
  • Joint Type Solid
  • Max. Jaw Opening 1-5/32"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper Yes
  • ESD Safe No
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list