Skip Content
PLIERS LONG NOSE 8IN HI LEVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LONG NOSE 8IN HI LEVERAGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPN8H
  • Mfr. Model # PN8H
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.56 lbs

Product Details

High leverage long nose pliers. Chrome nickel steel drop forged induction hardened cutting edges provide 30% longer life then chrome vanadium. High leverage provides greater cutting and grip power then regular cutters. Ergonomic dual handles, spring loaded.

Technical Specs

  • Material Drop Forged Chrome Nickel Steel
  • Item Nose Plier
  • Jaw Length 2-3/8"
  • Jaw Width 0.9"
  • Overall Length 8"
  • Tip Width 0.13"
  • Features Chrome Nickel Steel Drop Forged Induction Hardened Cutting Edges Provide 30% Longer Life then Chrome Vanadium, High Leverage Provides Greater Cutting and Grip Power then Regular Cutters, Ergonomic Dual Handles, Spring Loaded for Easier Operation
  • Handle Type Ergonomic Dual Molded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list