Skip Content
PLIERS LONG NOSE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LONG NOSE 6IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL326
  • Mfr. Model # 326
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Features Channellock Blue(R) Grips for Comfort, High Carbon Steel for Superior Performance on the Job and Specially Coated for Ultimate Rust Prevention, Precision Machined Knife and Anvil Style Cutting Edges, Crosshatch Pattern on Jaws, Side Cutting Feature, Laser Heat-Treated Cutting Edges
  • Item Nose Plier
  • Handle Type Ergonomic
  • Material Drop Forged High Carbon Steel
  • Voltage Rating 326 V
  • Overall Length 6"
  • Jaw Width 3/4"
  • Side Cutter Yes
  • Jaw Length 2-5/69"
  • Tip Width 3/32"
  • Handle Colour Blue
  • Cutting Capacity/Material 0.091" Hard Wire,0.162" Soft Wire
  • Joint Type Solid
  • Max. Jaw Opening 1-5/32"
  • Standards ASME B107
  • Jaw Bend 0 Degrees
  • Spring Return No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Wire Crimper No
  • Wire Stripper Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list