PLIERS LONG NOSE 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIERS LONG NOSE 6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKJ9
  • Mfr. Model # 1UKJ9
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Long Nose Plier
  • Material Alloy Steel
  • Handle Type Dipped
  • Voltage Rating Not Rated
  • Cutting Capacity/Material 1/16",1241 MPA
  • Joint Type Solid
  • Handle Colour Blue
  • Max. Jaw Opening 2"
  • Spring Return No
  • Overall Length 6"
  • Jaw Width 5/16"
  • Jaw Bend 0 Degrees
  • Side Cutter Yes
  • Standards ASME B107.500-2010
  • Jaw Length 2"
  • Tip Width 1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No
  • Wire Crimper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list