PLIERS LONG NOSE 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LONG NOSE 6-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJ606V
  • Mfr. Model # SJ606V
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.37 lbs

Product Details

6-1/2 inch long nose pliers with side cutter and contour grip.

Technical Specs

  • Item Long Nose Pliers with Side Cutter
  • Overall Length 6-1/4"
  • Jaw Width 47/64"
  • Jaw Length 2"
  • Tip Width 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list