Skip Content
PLIERS LONG NOSE 45DEG BENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LONG NOSE 45DEG BENT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND362-11
  • Mfr. Model # D362-11
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type Dipped
  • Handle Colour Yellow
  • Item Long Nose Pliers
  • Material Forged Steel
  • Overall Length 10-11/16"
  • Side Cutter No
  • Spring Return No
  • Jaw Bend 45 Degrees
  • Jaw Length 2-3/32"
  • Jaw Width 23/32"
  • Standards ASME B107
  • Voltage Rating None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list