Skip Content
PLIERS LONG NOSE 13IN DOUBLE X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LONG NOSE 13IN DOUBLE X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPN13DX
  • Mfr. Model # PN13DX
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Product Details

Compound joint allows access with minimal handle movement. Jaws open greater distance than the handle for added reach in tight locations.

Technical Specs

  • Overall Length 13"
  • Item Compound Joint Long Nose Plier
  • Jaw Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list