PLIERS LONG HLF RND 8 IN L 45DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LONG HLF RND 8 IN L 45DEG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX3891-200
  • Mfr. Model # 3891-200
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 142
  • Shipping Weight 0.39 lbs

Product Details

High-strength jaws and tips bend and snap back into place. Cross-hatched gripping surfaces, knurled. Vanadium electric steel- forged, oil-hardened.

Technical Specs

  • Features High-Strength Jaws and Tips Bend and Snap Back Into Place Easily - No Deformation, Cross-hatched Gripping Surfaces, Knurled, Vanadium Electric Steel, Forged, Oil-Hardened
  • Handle Type Plastic Coated
  • Item Nose Plier
  • Material Vanadium Electric Steel
  • Handle Colour Red
  • Max. Jaw Opening 2-1/8"
  • Overall Length 8"
  • Standards ISO 5745
  • Jaw Bend 0 Degrees
  • Spring Return No
  • Jaw Width 11/16"
  • Tip Width 1/8"
  • Jaw Length 45 Deg.
  • Joint Type Solid
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Not Tether Capable
  • Cutting Capacity/Material 3/32" Medium Hard Wire,1/8" Hard Wire
  • Voltage Rating Not Rated
  • Side Cutter No
  • ESD Safe No
  • Nonsparking No
  • Wire Stripper No
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list