Skip Content
PLIERS LOCKING WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING WELDING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT261XL
  • Mfr. Model # 261XL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Item Pliers
  • Characteristics Drop Forged Jaw
  • Jaw Width 2-3/4"
  • Number of Pieces 1
  • Locking Clamp Product Grouping Locking Welding Clamps
  • Nominal Clamp Size 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 9"
  • Material Steel
  • Finish Black Epoxy
  • Jaw Type U-shaped
  • Locking Mechanism Guarded Quick Release Trigger
  • Swivel Pad No
  • Screw Mechanism Screw Bolt w/ Locking Nut
  • Clamping Force Not Rated
  • Max. Opening 2-3/4"
  • Throat Depth 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list