Skip Content
PLIERS LOCKING 9IN LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING 9IN LONG NOSE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT289LNXL
  • Mfr. Model # 289LNXL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Handle Type Micro Alloy Steel
  • Item Locking Pliers
  • Material Heat Treated Alloy Steel
  • Screw Mechanism Locking Adjusting
  • Jaw Release Lever 1-Handed
  • Length 9"
  • Jaw Capacity 2-3/4"
  • Wire Cutter No
  • Jaw Length 2-1/2"
  • Jaw Width 3/8"
  • Features Hands-Free Locking Mechanism: Extended Release Lever for Quick, No-Pinch Release: Spring-Loaded Release Lever: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness: Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are
  • Finish Black Epoxy
  • Jaw Thickness 3/16"
  • Plier Jaw Style Long Nose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list