PLIERS LOCKING 8-1/2IN LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 8-1/2IN LONG NOSE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-813
  • Mfr. Model # 84-813
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Long Nose Jaws Reach Into Tight Spaces, Ideal for Tightening, Clamping, Twisting and Turning Flat Objects Such as Sheet Metal, Induction Hardened Jaws Last Longer and Grip Better Than Non-induction Hardened Jaws, Adjustment Screw Provides the Ideal Holding Pressure, Built-in Wire Cutter, Drop-forged Steel is Strong and Durable
  • Handle Type Plain Grip
  • Item Long Nose Locking Pliers
  • Length 8-1/2"
  • Jaw Release Lever Pull Style
  • Material Chrome Plated
  • Wire Cutter Yes
  • Finish Chrome Plated
  • Includes Built-In Wire Cutter
  • Screw Mechanism Adjustment Screw
  • Standards ANSI
  • Jaw Capacity 2-3/4"
  • Jaw Thickness 3/16"
  • Jaw Length 2-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 2-3/4"
  • Plier Jaw Style Long Nose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list