PLIERS LOCKING 7IN STRAIGHT JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 7IN STRAIGHT JAW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT291NC
  • Mfr. Model # 291NC
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Locking Pliers
  • Finish Nickel Chrome
  • Handle Type Plain Grip
  • Features Hands-Free Locking Mechanism: Extended Release Lever for Quick, No-Pinch Release: Spring-Loaded Release Lever: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness: Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are
  • Length 7-15/32"
  • Material Alloy Steel
  • Jaw Release Lever Spring Loaded Release Lever
  • Screw Mechanism Screw Bolt w/ Locking Nut
  • Jaw Capacity 1-5/8"
  • Wire Cutter No
  • Jaw Width 1/2"
  • Jaw Length 3"
  • Jaw Thickness 1/2"
  • Plier Jaw Style Straight Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list