PLIERS LOCKING 7IN CURVED W/CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 7IN CURVED W/CUT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT294WRXL
  • Mfr. Model # 294WRXL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Features Hands-Free Locking Mechanism: Extended Release Lever for Quick, No-Pinch Release: Spring-Loaded Release Lever: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness: Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are
  • Finish Black Epoxy
  • Item Locking Pliers
  • Handle Type Plain Grip
  • Length 7-15/32"
  • Material Alloy Steel
  • Screw Mechanism Screw Bolt w/ Locking Nut
  • Jaw Release Lever Spring Loaded Release Lever
  • Wire Cutter Yes
  • Jaw Length 1-3/16"
  • Jaw Capacity 1-5/8"
  • Jaw Thickness 11/32"
  • Jaw Width 11/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Curved Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list