!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS LOCKING 6IN LONG NOSE

PLIERS LOCKING 6IN LONG NOSE

PROTO

PLIERS LOCKING 6IN LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PLIERS LOCKING 6IN LONG NOSE

PLIERS LOCKING 6IN LONG NOSE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT286NC
  • Mfr. Model # J286NC
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Locking Pliers
  • Jaw Shape Long Nose
  • Handle Opening Type Lever
  • Maximum Jaw Opening 2 5/32 in
  • Includes Wire Cutter No
  • Tether Ready Yes
  • Adjustment Mechanism Adjusting Screw
  • Features Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
  • Jaw Thickness 3/8 in
  • Standards ANSI
  • Weight 0.43 lb
  • Plier Type Locking Pliers
  • Handle Style Standard
  • Overall Length 6 7/8 in
  • Jaw Length 2 in
  • Grip Style Plain
  • Non-Sparking No
  • Application Extracting Pieces in Awkward Areas and Engines, Holding, Placing
  • Finish Chrome
  • Plier Material Steel
  • Steel Type Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list