Skip Content
PLIERS LOCKING 6IN LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING 6IN LONG NOSE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT286LNXL
  • Mfr. Model # 286LNXL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Long Nose Locking Mini Pliers
  • Length 6"
  • Handle Type Micro Alloy Steel
  • Material Heat Treated Alloy Steel
  • Jaw Release Lever 1 - Handed
  • Screw Mechanism Locking Adjusting
  • Wire Cutter No
  • Jaw Capacity 2-3/16"
  • Jaw Length 2"
  • Jaw Width 5/16"
  • Features Small in Size for Delicate and Fine Work, Precisely Machined Teeth for a Positive Grip and to Help Prevent Slippage, Hands-free Locking Mechanism, Extended Release Lever for Quick, No-pinch Release, Spring-loaded Release Lever, Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Holes in Mobile Jaw are Drilled and Not Press Punched to Ensure They are Cylindrical and Have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening
  • Finish Black Epoxy
  • Includes Pliers Only
  • Standards ANSI
  • Jaw Thickness 5/16"
  • Plier Jaw Style Long Nose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list