PLIERS LOCKING 6 CURVED JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 6 CURVED JAW

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LJW06100
  • Mfr. Model # 06100
  • UNSPSC # 27112115
  • CATALOGUE PAGE # 147
  • Shipping Weight 0.5 lbs

Product Details

Jaws automatically adjust to any size with equal pressure. Set and Forget(TM) pressure control. Rugged auto adjusting locking mechanism. High grade alloy steel construction. Easy squeeze release lever.

Technical Specs

  • Length 6-1/4"
  • Features Jaws Self Adjusted to Any Size and Grab Without Adjusting
  • Finish Nickel Plated
  • Handle Type Plain Grip
  • Item Self Adjusting Pliers
  • Standards ASME
  • Material Steel
  • Screw Mechanism Set and Forget(TM)
  • Jaw Release Lever 1 - Handed
  • Wire Cutter Yes
  • Jaw Capacity 1-1/16"
  • Jaw Thickness 5/16"
  • Jaw Length 1"
  • Jaw Width 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list