Skip Content
PLIERS LOCKING 6-1/2 AUTO GRIP PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING 6-1/2 AUTO GRIP PRO

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LJW30600
  • Mfr. Model # 30600
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Nickel Plated
  • Features Automatically Adjusts to Keep Jaws Parallel
  • Handle Type Dipped
  • Length 6-3/4"
  • Item Auto Grip Groove Pliers
  • Material Investment Cast
  • Standards ASME Standards
  • Jaw Length 3/4"
  • Jaw Capacity 1"
  • Jaw Width 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list